Cylindrical roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x145x145 mm |
---|---|
Logistic Weight | 1380 g |
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 24 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu..-xl-m1 |
Material | steel |
Cage | brass |
Reference speed | 4350 rpm |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 130000 N |
Basic dynamic load, radial - Cr | 113000 N |
Usually arrives within 14 working days