Cylindrical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x200x200 mm |
---|---|
Logistic Weight | 3710 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 33 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 3500 rpm |
Limit speed | 6500 rpm |
Basic static load, radial - C0r | 250000 N |
Basic dynamic load, radial - Cr | 212000 N |
Usually arrives within 14 working days