NTN NJ305 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ305
See technical informationReferences
NTN:NJ305
Rubix:205A5825
EAN:4547359122435



Product details : NTN NJ305 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x17 mm |
|---|---|
| Logistic Weight | 254 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 24.95 excl. VAT
/ Each
£ 29.94 incl. VAT
- Delivery usually within ( 3 ) days
