Cylindrical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 65 mm |
Logistic Weight | 31100 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 65 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-M1 |
Cage | Brass |
Reference speed | 1550 rpm |
Limit speed | 2550 rpm |
Basic static load, radial - C0r | 1100000 N |
Basic dynamic load, radial - Cr | 680000 N |
Usually arrives within 14 working days