FAG NJ317-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NJ317-E-XL-TVP2-C3
Rubix:210A2617
Manufacturer :0167365910030
EAN:4012801385022

Product details : FAG NJ317-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ. . -E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x180x180 mm |
|---|---|
| Logistic Weight | 4600 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 3900 rpm |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 320000 N |
Show UNSPSC/ECL@SS
£ 190.62 excl. VAT
/ Each
£ 228.74 incl. VAT
- Delivery usually within ( 7 ) days
