Cylindrical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x120x120 mm |
---|---|
Logistic Weight | 1560 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-M1 |
Cage | Brass |
Reference speed | 4100 rpm |
Limit speed | 10600 rpm |
Basic static load, radial - C0r | 182000 N |
Basic dynamic load, radial - Cr | 177000 N |
Usually arrives within 14 working days