Cylindrical roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x110x110 mm |
---|---|
Logistic Weight | 1230 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 28 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-M1A |
Material | Steel |
Cage | Brass |
Reference speed | 4300 rpm |
Limit speed | 11500 rpm |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 152000 N |
Usually arrives within 14 working days