INA SL185032-A-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL185032-A-C3
Rubix:274A8571
Manufacturer :0002708900030
EAN:4012802136258
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter240 mm
Width109 mm
See all Specifications

Product details : INA SL185032-A-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)109x240x240 mm
Logistic Weight16200 g
Inner diameter160 mm
Outer diameter240 mm
Width109 mm
Bearing Clearancec3
Sealingopen
Reference speed1030 rpm
Basic static load, radial - C0r1610000 N
Basic dynamic load, radial - Cr930000 N
Show UNSPSC/ECL@SS
£ 1,504.50 excl. VAT
/ Each
£ 1,805.40 incl. VAT
  • Usually arrives within 14 working days