NSK SR R RB NJ236EM


Cylindrical roller bearing NJ23

References
nsk:NJ236EM
rubix:100A3966
manufacturer :NJ236EM *5
ean:0029176765780
brand logo
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter320 mm
Width52 mm
See all Specifications

Product details : NSK SR R RB NJ236EM


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight19000 g
Inner diameter180 mm
Outer diameter320 mm
Width52 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 979.64 excl. VAT
/ Each
£ 1,175.57 incl. VAT
  • Usually arrives within 14 working days