Cylindrical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 51x150x150 mm |
---|---|
Logistic Weight | 4550 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 51 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj..-e-xl-m1a |
Cage | brass |
Reference speed | 3800 rpm |
Limit speed | 8200 rpm |
Basic static load, radial - C0r | 325000 N |
Basic dynamic load, radial - Cr | 325000 N |
Usually arrives within 14 working days