References
Timken:NU2328EMAC3
Rubix:396A0840
EAN:0053893752389

Product details : TIMKEN NU2328EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x360x405 mm |
|---|---|
| Logistic Weight | 36100 g |
| Packaged dimensions (D x W x H) | 400x360x405 mm |
| Package weight | 56000 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 102 mm |
| Bearing Clearance | c3 |
| Material | outer rings made from bearing quality alloy steel; inner rings deep-case hardened |
| Cage | brass |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 1420000 N |
| Basic dynamic load, radial - Cr | 1180000 N |
Show UNSPSC/ECL@SS
£ 1,949.29 excl. VAT
/ Each
£ 2,339.15 incl. VAT
- Usually arrives within 14 working days
