References
FAG:NUP2220-E-XL-M1
Rubix:274A8216
Manufacturer :0167410640000
EAN:4012801389099

Product details : FAG NUP2220-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x180x180 mm |
|---|---|
| Logistic Weight | 5400 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 445000 N |
| Basic dynamic load, radial - Cr | 395000 N |
Show UNSPSC/ECL@SS
£ 395.03 excl. VAT
/ Each
£ 474.04 incl. VAT
- Usually arrives within 14 working days
