Cylindrical roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 360 mm |
Width | 60 mm |
Logistic Weight | 18100 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 360 mm |
Width | 60 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1829 |
Reference speed | 690 rpm |
Limit speed | 1020 rpm |
Basic static load, radial - C0r | 1450000 N |
Basic dynamic load, radial - Cr | 780000 N |
Usually arrives within 14 working days