INA SL183004-A-XL CYLINDRICAL ROLLER BEARING SL18 FULL COMPLEMENT ROLL
Cylindrical roller bearing
See technical informationReferences
INA:SL183004-A-XL
Rubix:238A3682
Manufacturer :0505353660000
EAN:4012802153118

Product details : INA SL183004-A-XL CYLINDRICAL ROLLER BEARING SL18 FULL COMPLEMENT ROLL
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x42x42 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 7500 rpm |
| Basic static load, radial - C0r | 26000 N |
| Basic dynamic load, radial - Cr | 30500 N |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
- Usually arrives within 14 working days
