NTN NJ2226 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2226
See technical informationSee documentsReferences
NTN:NJ2226
Rubix:205A5681
EAN:4547359119992



Documents
Product details : NTN NJ2226 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x64 mm |
|---|---|
| Logistic Weight | 10940 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 530000 N |
| Basic dynamic load, radial - Cr | 420000 N |
Show UNSPSC/ECL@SS
£ 580.13 excl. VAT
/ Each
£ 696.16 incl. VAT
- Delivery usually within ( 3 ) days
