INA SL181896-E-TB CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information

References

INA:SL181896-E-TB
Rubix:274A8493
Manufacturer :0572450290000
EAN:4047643141154
brand logo

Technical specifications

Inner diameter480 mm
Outer diameter600 mm
Width56 mm
See all Specifications

Product details : INA SL181896-E-TB CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing, SL1818..-E-TB full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)56x600x600 mm
Logistic Weight33630 g
Inner diameter480 mm
Outer diameter600 mm
Width56 mm
Bearing Clearancecn
Sealingopen
Reference speed365 rpm
Basic static load, radial - C0r1970000 N
Basic dynamic load, radial - Cr960000 N
£ 6,576.31 excl. VAT
/ Each
£ 7,891.57 incl. VAT
  • Usually arrives within 14 working days