NTN N312G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N312G1C3
See technical informationSee documentsReferences
NTN:N312G1C3
Rubix:205A5212
EAN:4547359151626



Documents
Product details : NTN N312G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1915 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 126000 N |
| Basic dynamic load, radial - Cr | 124000 N |
Show UNSPSC/ECL@SS
£ 137.95 excl. VAT
/ Each
£ 165.54 incl. VAT
- Usually arrives within 14 working days
