Cylindrical roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistic Weight | 460,29 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-XL-M1 |
Cage | Brass |
Reference speed | 6400 rpm |
Limit speed | 14800 rpm |
Basic static load, radial - C0r | 55000 N |
Basic dynamic load, radial - Cr | 52000 N |
Usually arrives within 14 working days