Cylindrical roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistic Weight | 135 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Bearing Clearance | C2 |
Sealing | Open |
Series | NU10 |
Cage | Brass |
Reference speed | 11000 rpm |
Limit speed | 25500 rpm |
Basic static load, radial - C0r | 19300 N |
Basic dynamic load, radial - Cr | 22900 N |
Usually arrives within 14 working days