FAG NUP2313-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2313-E-XL-M1A-C3
Rubix:274A8226
Manufacturer :0382621260030
EAN:4012801236683

Product details : FAG NUP2313-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1A, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 3820 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4000 rpm |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 275.86 excl. VAT
/ Each
£ 331.03 incl. VAT
- Delivery usually within ( 7 ) days
