TIMKEN LSM125BX SPLIT CYLINDRINCAL ROLLER BEARING
Split cylindrical roller bearing Series: LSM
See technical informationReferences
Timken:LSM125BX
Rubix:105A5597
EAN:0013992028297



Product details : TIMKEN LSM125BX SPLIT CYLINDRINCAL ROLLER BEARING
Non-locating split roller bearing SRB Light series LSE..BX
Expansion Type Split Roller Bearing designed for radial loads only.
Rollers are guided on the inner race by the hardened shoulders of the clamping rings.
Rollers are guided on the inner race by the hardened shoulders of the clamping rings.
Technical specifications
Attributes
| Inner diameter | 125 mm |
|---|---|
| Outer diameter | 223 mm |
| Width | 95 mm |
| Bearing Clearance | cn |
| Reference speed | 1740 rpm |
Show UNSPSC/ECL@SS
£ 1,490.69 excl. VAT
/ Each
£ 1,788.83 incl. VAT
- Delivery usually within ( 7 ) days
