NTN NJ410 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ410
See technical informationSee documentsReferences
NTN:NJ410
Rubix:205A5959
EAN:4547359124668



Documents
Product details : NTN NJ410 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 143000 N |
Show UNSPSC/ECL@SS
£ 149.03 excl. VAT
/ Each
£ 178.84 incl. VAT
- Usually arrives within 14 working days
