References
FAG:NJ209-E-XL-M1-C3
Rubix:274A7948
Manufacturer :0192218190030
EAN:4026677317339

Product details : FAG NJ209-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 508 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 70.50 excl. VAT
/ Each
£ 84.60 incl. VAT
- Delivery usually within ( 7 ) days
