NTN NJ216C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ216C3
See technical informationSee documentsReferences
NTN:NJ216C3
Rubix:205A5563
EAN:4547359118193



Documents
Product details : NTN NJ216C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1560 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 118000 N |
Show UNSPSC/ECL@SS
£ 96.23 excl. VAT
/ Each
£ 115.48 incl. VAT
- Delivery usually within ( 3 ) days
