FAG SL182912-B-XL CYL. NEEDLE BEARING 502196180000
Cylindrical roller bearing
See technical informationReferences
INA:SL182912-B-XL
Rubix:229A2027
Manufacturer :0502196180000
EAN:4012802708523

Product details : FAG SL182912-B-XL CYL. NEEDLE BEARING 502196180000
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x85x85 mm |
|---|---|
| Logistic Weight | 298 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 76000 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 81.06 excl. VAT
/ Each
£ 97.27 incl. VAT
- Delivery usually within ( 7 ) days
