References
FAG:NJ312-E-XL-JP3-C3
Rubix:238A5900
Manufacturer :0390766360030
EAN:4012802149562

Product details : FAG NJ312-E-XL-JP3-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller radial bearing
Technical specifications
Attributes
| Logistic Weight | 1880 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 112.45 excl. VAT
/ Each
£ 134.94 incl. VAT
- Usually arrives within 14 working days
