FAG NU306-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167397280030
Cylindrical roller bearing
See technical informationReferences
FAG:NU306-E-XL-TVP2-C3
Rubix:229A1707
Manufacturer :0167397280030
EAN:4012801179737

Product details : FAG NU306-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167397280030
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x72x72 mm |
|---|---|
| Logistic Weight | 369 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 8900 rpm |
| Basic static load, radial - C0r | 48000 N |
| Basic dynamic load, radial - Cr | 61000 N |
Show UNSPSC/ECL@SS
£ 25.17 excl. VAT
/ Each
£ 30.20 incl. VAT
- Usually arrives within 14 working days
