References
FAG:NUP318-E-XL-M1
Rubix:274A8244
Manufacturer :0219373380000
EAN:4026677190208

Product details : FAG NUP318-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 6300 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 3650 rpm |
| Basic static load, radial - C0r | 350000 N |
| Basic dynamic load, radial - Cr | 370000 N |
Show UNSPSC/ECL@SS
£ 406.13 excl. VAT
/ Each
£ 487.36 incl. VAT
- Delivery usually within ( 7 ) days
