References
INA:SL05020-E
Rubix:274A8458
Manufacturer :0017089880000
EAN:4012802071719

Product details : INA SL05020-E CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing, main dimensions acc. to DIN 5412-1, support bearing, full.
Technical specifications
Attributes
| Logistic Weight | 3300 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,262.18 excl. VAT
/ Each
£ 1,514.62 incl. VAT
- Delivery usually within ( 7 ) days
