NTN NU2326EG1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2326EG1
See technical informationSee documentsReferences
NTN:NU2326EG1
Rubix:205A6620
EAN:4547359774870



Documents
Product details : NTN NU2326EG1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x93 mm |
|---|---|
| Logistic Weight | 28870 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 93 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 1230000 N |
| Basic dynamic load, radial - Cr | 920000 N |
Show UNSPSC/ECL@SS
£ 1,566.52 excl. VAT
/ Each
£ 1,879.82 incl. VAT
- Usually arrives within 14 working days
