Cylindrical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 120 mm |
Logistic Weight | 62900 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 360 mm |
Width | 120 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj23..-ex-tb-m1 |
Cage | brass |
Reference speed | 1210 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 2070000 N |
Basic dynamic load, radial - Cr | 1490000 N |
Usually arrives within 14 working days