References
Timken:NU228EMAC3
Rubix:104A2631
EAN:0053893752228

Product details : TIMKEN NU228EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 303x292x80 mm |
|---|---|
| Logistic Weight | 9200 g |
| Packaged dimensions (D x W x H) | 303x292x80 mm |
| Package weight | 9210 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | chromium-carbon bearing steel (type 52100, astm a295) / chromium steel (bearing steel). |
| Cage | brass |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 526000 N |
| Basic dynamic load, radial - Cr | 443000 N |
Show UNSPSC/ECL@SS
£ 709.63 excl. VAT
/ Each
£ 851.56 incl. VAT
- Delivery usually within ( 7 ) days
