Cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x80x80 mm |
---|---|
Logistic Weight | 760 g |
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 40 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | SL1850..-A |
Reference speed | 3450 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 188000 N |
Basic dynamic load, radial - Cr | 134000 N |
Usually arrives within 14 working days