References
FAG:NJ2206-E-XL-M1-C3
Rubix:158A2078
Manufacturer :0190076390030
EAN:4012801573726

Product details : FAG NJ2206-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x62x62 mm |
|---|---|
| Logistic Weight | 300 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 58000 N |
Show UNSPSC/ECL@SS
£ 75.82 excl. VAT
/ Each
£ 90.98 incl. VAT
- Usually arrives within 14 working days
