NTN N314 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N314
See technical informationSee documentsReferences
NTN:N314
Rubix:205A5220
EAN:4547359151718



Documents
Product details : NTN N314 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 2650 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 168000 N |
| Basic dynamic load, radial - Cr | 175000 N |
Show UNSPSC/ECL@SS
£ 165.31 excl. VAT
/ Each
£ 198.37 incl. VAT
- Delivery usually within ( 3 ) days
