Cylindrical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x240x240 mm |
---|---|
Logistic Weight | 6000 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 38 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 3000 rpm |
Limit speed | 5400 rpm |
Basic static load, radial - C0r | 355000 N |
Basic dynamic load, radial - Cr | 290000 N |
Usually arrives within 14 working days