NTN NJ2215C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2215C3
See technical informationSee documentsReferences
NTN:NJ2215C3
Rubix:205A5653
EAN:4547359119459



Documents
Product details : NTN NJ2215C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1635 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 162000 N |
| Basic dynamic load, radial - Cr | 144000 N |
Show UNSPSC/ECL@SS
£ 103.17 excl. VAT
/ Each
£ 123.80 incl. VAT
- Delivery usually within ( 3 ) days
