NTN - Cylindrical Roller Bearing - NU2219EG1
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 170x170x43 mm |
---|---|
Logistic Weight | 4150 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 43 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu2200 |
Material | steel |
Basic static load, radial - C0r | 370000 N |
Basic dynamic load, radial - Cr | 286000 N |
Usually arrives within 14 working days