FAG NU1026-XL-M1A-C3 CYLINDRICAL ROLLER BEARING 0383845230030

Cylindrical roller bearing

See technical information

References

FAG:NU1026-XL-M1A-C3
Rubix:229A4503
Manufacturer :0383845230030
EAN:4012801392099
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter200 mm
Width33 mm
See all Specifications

Product details : FAG NU1026-XL-M1A-C3 CYLINDRICAL ROLLER BEARING 0383845230030


Cylindrical roller bearing NU..-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6

Strengths

Supports high radial loads.

Applications

Movable bearing.

Technical specifications


Attributes
Logistics dimensions (L x W x H)33x200x200 mm
Logistic Weight3700 g
Inner diameter130 mm
Outer diameter200 mm
Width33 mm
Bearing Clearancec3
Sealingopen
Cagebrass
Reference speed3500 rpm
Basic static load, radial - C0r250000 N
Basic dynamic load, radial - Cr212000 N
£ 293.07 excl. VAT
/ Each
£ 351.68 incl. VAT
  • Usually arrives within 14 working days