References
FAG:N210-E-XL-TVP2
Rubix:158A0348
Manufacturer :0167337700000
EAN:4012801020480

Product details : FAG N210-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistic Weight | 488 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 75000 N |
Show UNSPSC/ECL@SS
£ 60.84 excl. VAT
/ Each
£ 73.01 incl. VAT
- Delivery usually within ( 7 ) days
