NSK CYLIND ROLLR BEARING NUP2205ECP

Cylindrical roller bearing NUP23

See technical information
References
NSK:NUP2205ET
Rubix:133A0213
Manufacturer :NUP2205ET N
EAN:0029176068980
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width18 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NUP2205ECP


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight165 g
Inner diameter25 mm
Outer diameter52 mm
Width18 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 29.22 excl. VAT
/ Each
£ 35.06 incl. VAT
  • Usually arrives within 14 working days