NTN NUP2216ET2XU CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NUP2216ET2XU

See technical informationSee documents
References
NTN:NUP2216ET2XU
Rubix:205A6979
EAN:4547359773248
brand logo
Technical specifications
Inner diameter105 mm
Outer diameter190 mm
Width36 mm
See all Specifications
Documents

Product details : NTN NUP2216ET2XU CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, locating, separable, polyamide cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x33 mm
Logistic Weight2036 g
Inner diameter105 mm
Outer diameter190 mm
Width36 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagepolyamide
Basic static load, radial - C0r243000 N
Basic dynamic load, radial - Cr186000 N
Show UNSPSC/ECL@SS
£ 124.34 excl. VAT
/ Each
£ 149.21 incl. VAT
  • Usually arrives within 14 working days