NTN N214C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - N214C3

See technical informationSee documents
References
NTN:N214C3
Rubix:205A5134
EAN:4547359150414
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
See all Specifications
Documents

Product details : NTN N214C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x125x24 mm
Logistic Weight1155 g
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r95000 N
Basic dynamic load, radial - Cr92500 N
Show UNSPSC/ECL@SS
£ 126.29 excl. VAT
/ Each
£ 151.55 incl. VAT
  • Usually arrives within 14 working days