References
FAG:NU1021-XL-M1
Rubix:158A0407
Manufacturer :0167372100000
EAN:4012801232593

Product details : FAG NU1021-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 1840 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4050 rpm |
| Basic static load, radial - C0r | 154000 N |
| Basic dynamic load, radial - Cr | 132000 N |
Show UNSPSC/ECL@SS
£ 216.90 excl. VAT
/ Each
£ 260.28 incl. VAT
- Usually arrives within 14 working days
