RHP CYLIND ROLLR BEARING LRJA2.3/4J
Cylindrical roller bearing RHP
See technical informationSee documentsReferences
RHP:LRJA2.3/4J
Rubix:152A6641
Manufacturer :LRJA2.3/4J R
EAN:00747023006885
Documents
Product details : RHP CYLIND ROLLR BEARING LRJA2.3/4J
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 1480 g |
|---|---|
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 107000 N |
Show UNSPSC/ECL@SS
£ 214.09 excl. VAT
/ Each
£ 256.91 incl. VAT
- Usually arrives within 14 working days

