NTN - Cylindrical Roller Bearing - NU2220EG1C3
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 180x180x46 mm |
---|---|
Logistic Weight | 4570 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu2200 |
Material | steel |
Basic static load, radial - C0r | 445000 N |
Basic dynamic load, radial - Cr | 335000 N |
Usually arrives within 14 working days