FAG NU2318-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192448270030
Cylindrical roller bearing
See technical informationReferences
FAG:NU2318-E-XL-M1-C3
Rubix:229A1682
Manufacturer :0192448270030
EAN:4012801234559

Product details : FAG NU2318-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192448270030
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x190x190 mm |
|---|---|
| Logistic Weight | 8800 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 530000 N |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 500.76 excl. VAT
/ Each
£ 600.91 incl. VAT
- Delivery usually within ( 7 ) days
