FAG NU2203-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167381010000
Cylindrical roller bearing
See technical informationReferences
FAG:NU2203-E-XL-TVP2
Rubix:229A1590
Manufacturer :0167381010000
EAN:4012801179409

Product details : FAG NU2203-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167381010000
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 13200 rpm |
| Basic static load, radial - C0r | 21900 N |
| Basic dynamic load, radial - Cr | 28500 N |
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
- Delivery usually within ( 7 ) days
