NTN NA0-50X68X20 NEEDLE ROLLER BEARING
Needle roller bearing, solid rings, separable, with inner ring
See technical informationReferences
NTN:NA0-50X68X20
Rubix:205A5272
EAN:4547359112528



Product details : NTN NA0-50X68X20 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a compact envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive & motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive & motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 37.55 excl. VAT
/ Each
£ 45.06 incl. VAT
- Usually arrives within 14 working days
