FAG N220-E-XL-M1 CYLINDRICAL ROLLER BEARINGFULL COMPLEMENT SINGLE ROW
Cylindrical roller bearing
See technical informationReferences
FAG:N220-E-XL-M1
Rubix:238A2085
Manufacturer :0192176500000
EAN:4012801403146

Product details : FAG N220-E-XL-M1 CYLINDRICAL ROLLER BEARINGFULL COMPLEMENT SINGLE ROW
Cylindrical roller bearing, main dimensions according to DIN 5412-1, floating bearing, separable, with cage
Technical specifications
Attributes
| Logistic Weight | 3810 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 334.09 excl. VAT
/ Each
£ 400.91 incl. VAT
- Usually arrives within 14 working days
